Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1"x14, 303 SS, Number of Pieces: 2
Mfr # TSP-16-14-SS-LH
Zoro # G7104148
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in - 14 TPI
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TSP-16-14-SS-LH
- Zoro # G7104148
- UPC # 634529029367
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in - 14 TPI |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1961 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,LH Thread,1"x14,303 SS |
Screw Location (R) | 0.678 in |
Weight | 0.224234 lbs |
Number of Screws | 2 ea |
Screw Finish | Bright |
Screw Seating Torque | 110 lb-in |
Style | Two-Piece |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | Left Threaded |
Description
Shaft Collar,LH Thread,1 In.x14,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- HOMEWARDBOUND Master Plumber Gallon Clear Thread Cutting Oil (HO843808)
- AERCO Actuator, Boiler and Water Heater (69170)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum (MQCL-60-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 303 SS (CL-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS (SP-4-SS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- Ruland Couplings, Collars, & Adapters