Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1"x14, 303 SS, Bore Dia.: 1"-14
Mfr # TCL-16-14-SS-LH
Zoro # G7101923
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in - 14 TPI
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-16-14-SS-LH
- Zoro # G7101923
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in - 14 TPI |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1961 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,LH Thread,1"x14,303 SS |
Type | Left Threaded |
Style | One-Piece |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 110 lb-in |
Screw Location (R) | 0.678 in |
Number of Screws | 1 ea |
Weight | 0.2337 lbs |
Screw Finish | Bright |
Description
Shaft Collar,LH Thread,1 In.x14,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P842, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil, For Double-Acting Cylinders (P842)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (EP030504)
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Plastic (MCL-16-P)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, 303 SS (CL-4-SS)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- Ruland Shaft Collars