Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6
Mfr # TCL-24-6-F-LH
Zoro # G7101801
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in - 6 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-24-6-F-LH
- Zoro # G7101801
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in - 6 TPI |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 0.563 in |
Screw Size | 1/4/1995 |
Clearance Dia. | 2.578 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,1.5"x6,Steel |
Screw Seating Torque | 170 lb-in |
Type | Left Threaded |
Screw Finish | Black Oxide |
Screw Location (R) | 0.984 in |
Style | One-Piece |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Weight | 0.35 lbs |
Description
Shaft Collar,LH Thread,1.5 In.x6,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Replacement Flat Idler Pulley - 2.25'' Flat Dia. - 3/8'' Bore - Steel (31225100)
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz, 12PK (5760)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK1041)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- RULAND SHAFT COLLAR QUICK CLAMPING (LV-MSP-70-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- CLIMAX METAL PRODUCTS 2C-237 Two-Piece Clamping Collar (2C-237)
- Ruland Couplings, Collars, & Adapters