Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1/2"x20, Steel, Bore Dia.: 1/2"-20
Mfr # TCL-8-20-F-LH
Zoro # G7102011
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in - 20 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-8-20-F-LH
- Zoro # G7102011
- UPC # 634529028797
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in - 20 TPI |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,1/2"x20,Steel |
Screw Seating Torque | 49 lb-in |
Type | Left Threaded |
Style | One-Piece |
Screw Location (R) | 0.406 in |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Weight | 0.0881 lbs |
Number of Screws | 1 ea |
Description
Shaft Collar,LH Thread,1/2 In.x20,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for C1140 / EATON (B1AF0005175)
- DYNABRADE Valve Stem (58363)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS (CL-24-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum (MQCL-25-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, 303 SS (CL-32-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 1/4-20 In, St (TSP-4-20-F)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- Ruland Shaft Collars