Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1/2"x13, Steel, Number of Pieces: 1
Mfr # TCL-8-13-F-LH
Zoro # G7102048
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in - 13 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-8-13-F-LH
- Zoro # G7102048
- UPC # 634529028742
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in - 13 TPI |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,1/2"x13,Steel |
Weight | 0.0892 lbs |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
Screw Seating Torque | 49 lb-in |
Screw Location (R) | 0.406 in |
Type | Left Threaded |
Style | One-Piece |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Shaft Collar,LH Thread,1/2 In.x13,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367, Pressure Line, 25 micron, Outside-In (MF0058400)
- DAYTON Motor, 1/4 HP, Yoke (6K403)
- CONTINENTAL 1/4" x 5 ft Lead Hose 300 psi (HZR02530-05-14-G)
- JET-LUBE 5 gal. General Purpose Lubricant Pail clear (70516)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel (MCL-10E-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- LOVEJOY 1040 Solid Shaft 138In Hub (697904 06237)
- Ruland Shaft Collars