Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1.25"x7, Steel, Number of Pieces: 2
Mfr # TSP-20-7-F-LH
Zoro # G7103883
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in - 7 TPI
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-20-7-F-LH
- Zoro # G7103883
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in - 7 TPI |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1979 |
Clearance Dia. | 2.295 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,1.25"x7,Steel |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | Left Threaded |
Screw Location (R) | 0.828 in |
Style | Two-Piece |
Weight | 0.29107 lbs |
Screw Seating Torque | 170 lb-in |
Screw Finish | Black Oxide |
Number of Screws | 2 ea |
Description
Shaft Collar,LH Thread,1.25 In.x7,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- SCHLAGE COMMERCIAL Post L583212 (L583212)
- GATES Truflex V-Belts, 4L750 (4L750)
- GATES Predator Single Belts, AP54 (AP54)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Acetal (MCL-14E-P)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Alum (MSP-16-A)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- GLOBAL G2SC-350-B Two-Piece Clamping Collar (G2SC-350-B)
- Ruland Shaft Collars