Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1.25"x12, Steel, Number of Pieces: 1
Mfr # TCL-20-12-F-LH
Zoro # G7101768
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in - 12 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-20-12-F-LH
- Zoro # G7101768
- UPC # 634529028148
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in - 12 TPI |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1975 |
Clearance Dia. | 2.295 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,1.25"x12,Steel |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
Weight | 0.2977 lbs |
Screw Location (R) | 0.828 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | Left Threaded |
Screw Seating Torque | 170 lb-in |
Style | One-Piece |
Description
Shaft Collar,LH Thread,1.25 In.x12,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJC0)
- NTN Insert Ball Bearing, Bore 2 In (UCS211-200LD1NR)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- RULAND Shaft Collar, D-Bore, 1Pc, 1/2 In, 303 SS (CLD-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- RULAND Shaft Collar, Clamp, 1Pc, 4mm, Plastic (MCL-4-P)
- Ruland Shaft Collars