Shop All Shaft Collars
Ruland
SHAFT COLLAR KEYED
Mfr # SPK-47-F
Zoro # G408675111
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Standards ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
- System of Measurement Inch
- Bore Tolerance +0.002/+0.0005 in
- Screw Seating Torque 570 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SPK-47-F
- Zoro # G408675111
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 4.5 in |
Keyway Width | 3/4 in |
Collar Width | 7/8 in |
Bore Diameter | 2 15/16 in |
For Shaft Diameter | 2 15/16 in |
Keyway Depth | 3/8 in |
Collar Outside Diameter | 4 1/4 in |
Screw Thread Size | 3/8"-24 |
Description
Keyed Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width 3/4 in, Collar Material Grade 1215, Keyway Depth 3/8 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 36 # of Teeth (40BS36 X 1 1/4)
- DORMAN Fuel Line Union, 800-011 (800-011)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum (MQCL-40-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SPK-12-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- Ruland Couplings, Collars, & Adapters