Shop All Shaft Collars
Ruland
SHAFT COLLAR KEYED
Mfr # SPK-23-F
Zoro # G3397977
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375 in
- Material Black Oxide Steel
- Outside Dia. 2 1/4 in
- Dimension Type Inch
- Width 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-23-F
- Zoro # G3397977
- UPC # 634529231241
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.4375 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 0.563 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.465 in |
Width Tolerance | +0.003 in / -0.010 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/4 in |
Clearance Diameter | 2.47 in |
Collar Width | 9/16 in |
For Shaft Diameter | 1 7/16 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Bore Diameter | 1 7/16 in |
Description
Keyed Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.47 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width 3/8 in, Collar Material Grade 1215, Keyway Depth 3/16 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 57" (B57)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1016)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- RULAND Shaft Collar, LH Thread, 3/4"x10, Steel, Number of Pieces: 1 (TCL-12-10-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 13mm, Steel (MSP-13-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.3750", Steel, W 0.750" (SPK-38-F)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3 In, Steel (H2C-300)
- Ruland Couplings, Collars, & Adapters