Shop All Shaft Collars
Ruland
Shaft Collar, Keyed, 40mm, Aluminum, OD 60 mm, W 15 mm
Mfr # MSPK-40-A
Zoro # G7103201
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPK-40-A
- Zoro # G7103201
- UPC # 634529216583
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 60 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 65.6 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Aluminum |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 225°F (-40°C to 107°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,Keyed,40mm,Aluminum |
Bore Tolerance | +0.05 mm / +0.012 mm |
Type | Two-Piece |
Keyway (K) | 12 mm |
Screw Finish | Black Oxide |
Weight | 0.1456 lbs |
Number of Screws | 2 ea |
Screw Seating Torque | 16 Nm |
Style | Keyed |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Location (R) | 24.99 mm |
Description
Shaft Collar,Keyed,40mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 2.0 HP, 115V, 125 psi (FC250090L)
- ILB GOLD Rotor, Replacement For Wai Global 28-8202 (28-8202)
- CONTROL DEVICES Pneumatic Drain Valve (DP25-1A060)
- SPEEDAIRE O-Ring for Polycarbonate Bowl, Compact (114X64)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel (MCL-10E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (CL-5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- RULAND Shaft Collar, Mountable, 35mm, Steel, Outside Dia.: 57mm (OF-MCL-35-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- Ruland Couplings, Collars, & Adapters