Shop All Shaft Collars
Ruland
Shaft Collar, Keyed, 25mm, Aluminum, OD 45 mm, W 15 mm
Mfr # MSPK-25-A
Zoro # G7103168
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPK-25-A
- Zoro # G7103168
- UPC # 634529216552
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 45 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Aluminum |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 225°F (-40°C to 107°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,Keyed,25mm,Aluminum |
Screw Location (R) | 17.50 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 16 Nm |
Keyway (K) | 8 mm |
Screw Finish | Black Oxide |
Number of Screws | 2 ea |
Type | Two-Piece |
Weight | 0.1056 lbs |
Style | Keyed |
Description
Shaft Collar,Keyed,25mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-388)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- WESTWARD Sanding Backing Pad, 4-1/2 In (PN5ZL19013G)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5 In, Steel (SPH-80-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, Steel (SP-38-F)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.6250", Stainless, OD 1 5/16" (WCLK-10-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (3ZN78)
- Ruland Couplings, Collars, & Adapters