Shop All Shaft Collars
Ruland
Shaft Collar, Keyed, 20mm, 303 SS, OD 40 mm, W 15 mm
Mfr # MSPK-20-SS
Zoro # G7103061
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPK-20-SS
- Zoro # G7103061
- UPC # 634529216620
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,Keyed,20mm,303 SS |
Style | Keyed |
Bore Tolerance | +0.05 mm / +0.012 mm |
Keyway (K) | 6 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Location (R) | 14.73 mm |
Type | Two-Piece |
Number of Screws | 2 ea |
Screw Seating Torque | 9.6 Nm |
Weight | 0.2224 lbs |
Screw Finish | Bright, No Plating |
Description
Shaft Collar,Keyed,20mm,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- COMPONENT HARDWARE Chrome Plated Die Cast Sculptured Handle (P48-1012)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- RULAND Acme Threaded Collar, Trap Thread, M20x4, Stainless Steel, OD 40mm (AMTCL-20-4-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- RULAND SHAFT COLLAR (MSP-16E-TI)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Steel (MCL-15-F)
- GLOBAL G1SC-150-B One-Piece Clamping Collar (G1SC-150-B)
- Ruland Couplings, Collars, & Adapters