Shop All Shaft Collars
Ruland
Shaft Collar, Heavy Duty, 4", 303 SS, OD 5 3/4", W 1.375"
Mfr # SPH-64-SS
Zoro # G7100167
product price: $1,392.99
/ea
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.0000 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPH-64-SS
- Zoro # G7100167
- UPC # 634529039694
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4.0000 in |
Outside Dia. | 5 3/4 in |
Dimension Type | Inch |
Width | 1.375 in |
Screw Size | 1/2-20 x 1 3/4 |
Clearance Dia. | 6.083 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,Heavy Duty,4",303 SS |
Screw Finish | Bright, No Plating |
Bore Tolerance | +0.004 in / -0.000 in |
Number of Screws | 2 ea |
Style | Round |
Screw Seating Torque | 800 lb-in |
Type | Two-Piece |
Screw Location (R) | 2.438 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0010 in |
Weight | 4.9863 lbs |
Description
Shaft Collar,Heavy Duty,4 In.,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- MILTON INDUSTRIES 3/8" NPT Female G-Style Plug (1860)
- NATIONAL Small Bore Metric Seals, 15X30X7-R2LS32-S (15X30X7-R2LS32-S)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Plastic (MSP-10-P)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, 303 SS (MSP-40-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 45mm, Steel (MSP-45-F)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 6mm, Alum (MQCL-6-A)
- Ruland Couplings, Collars, & Adapters