Shop All Shaft Collars
Ruland
Shaft Collar, Heavy Duty, 3", Steel, OD 5", W 1.375"
Mfr # SPH-48-F
Zoro # G7099887
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.0000 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPH-48-F
- Zoro # G7099887
- UPC # 634529024331
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3.0000 in |
Outside Dia. | 5 in |
Dimension Type | Inch |
Width | 1.375 in |
Screw Size | 1/2-20 x 1 3/4 |
Clearance Dia. | 5.397 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,Heavy Duty,3",Steel |
Screw Seating Torque | 1612 lb-in |
Type | Two-Piece |
Screw Location (R) | 2.063 in |
Style | Round |
Number of Screws | 2 ea |
Weight | 4.5645 lbs |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0010 in |
Bore Tolerance | +0.004 in / -0.000 in |
Description
Shaft Collar,Heavy Duty,3 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- DAYTON AC Gearmotor, 139 rpm, TEFC, 115/230V (4Z523)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/16 In, Steel (SP-37-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS (SP-4-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 45mm, Steel (MSP-45-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 17mm, 303 Stainless Steel (MSPB-17-SS)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- Ruland Shaft Collars