Shop All Shaft Collars
Ruland
SHAFT COLLAR D-BORE
Mfr # SPD-10-A
Zoro # G908673785
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Bore Tolerance +0.002/+0.0005 in
- Width Tolerance +0.003/-0.010 in
- System of Measurement Inch
- Standards ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPD-10-A
- Zoro # G908673785
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Bore Diameter | 5/8 in |
Collar Outside Diameter | 1 5/16 in |
Inside Height to Flat | 0.59 in |
Collar Width | 7/16 in |
Clearance Diameter | 1.5 in |
Description
D-Bore Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat 0.59 in, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAS 1 1/2)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 1 Gal Jug (03006)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Anodized Aluminum (MCL-4E-AN)
- RULAND Shaft Collar, Locknut, 1Pc, 0.969-32 In, St (TCN-05-F)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- RULAND Shaft Collar, Clamp, 1Pc, 2-1/4-12 In, Steel (TCL-36-12-F)
- GLOBAL G2SC-193-SS Two-Piece Clamping Collar (G2SC-193-SS)
- Ruland Couplings, Collars, & Adapters