Shop All Shaft Collars
Ruland
SHAFT COLLAR D-BORE
Mfr # CLD-8-A
Zoro # G208678954
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Distance Across Flats 7/16 in
- Width Tolerance +0.003/-0.010 in
- Screw Seating Torque 49 lb-in
- Standards ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLD-8-A
- Zoro # G208678954
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 1.28 in |
Screw Thread Size | #8-32 |
Collar Outside Diameter | 1 1/8 in |
Collar Width | 13/32 in |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Inside Height to Flat | 0.47 in |
Description
D-Bore Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat 0.47 in, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- PEER Insert Bearing With Set Screw Locking (UC206-20)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD (2501B)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Alum (MCL-17-A)
- RULAND Shaft Collar, Threaded, 1Pc, 7/16-20 In, St (TCL-7-20-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum (MQCL-40-A)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- CLIMAX METAL PRODUCTS M2C-08 Metric Two-Piece Clamping Collar (M2C-08)
- Ruland Couplings, Collars, & Adapters