Shop All Shaft Collars
Ruland
Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS
Mfr # SPD-16-SS
Zoro # G7977566
original price:
$63.92
13% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, D-Bore
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPD-16-SS
- Zoro # G7977566
- UPC # 634529136546
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 in |
Inside Height to Flat | 0.93 in |
Collar Outside Diameter | 1 3/4 in |
For Shaft Diameter | 1 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.03 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat 0.93 in, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel, Screw Material Finish Bright
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MORB-08FJS Straight, 2PK (6402-08-08-O)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50636, Pressure Line, 25 micron, Outside-In (MF0060955)
- D&D Timing Belt, 5M, 15 x 410mm PL, T82 (410-5M-15)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- RULAND Shaft Collar, Alum, 2 pcs, 15mm Bore Dia. (ENSP30-15MM-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Alum (SP-22-A)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, 303 SS (MSP-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 45mm, Steel (MSP-45-F)
- RULAND SHAFT COLLAR KEYED (SPK-23-F)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- Ruland Couplings, Collars, & Adapters