Shop All Shaft Collars
Ruland
Shaft Collar, D-Bore, 1Pc, 1/2 In, 303 SS
Mfr # CLD-8-SS
Zoro # G8246454
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, D-Bore
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLD-8-SS
- Zoro # G8246454
- UPC # 634529136324
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | #8-32 |
For Shaft Diameter | 1/2 in |
Collar Width | 13/32 in |
Bore Diameter | 1/2 in |
Clearance Diameter | 1.28 in |
Collar Outside Diameter | 1 1/8 in |
Inside Height to Flat | 0.47 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat 0.47 in, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1050T10 (1050T10PKT)
- D&D 139" Outside Length, 2/3" Top Width, 1 Ribs (B136)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- CP CHICAGO PNEUMATIC LEVER-THROTTLE (C138731)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, SS (SP-16-ST)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS (SP-4-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 2.2500", OD 88mm, Steel (MCL-36E-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-8 In, Steel (TCL-16-8-F)
- CLIMAX METAL PRODUCTS 2C-075 Two-Piece Clamping Collar (2C-075)
- Ruland Couplings, Collars, & Adapters