Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 9mm, 2024 Aluminum
Mfr # MSP-9-A
Zoro # G1694971
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9 mm
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-9-A
- Zoro # G1694971
- UPC # 634529016411
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Details
Material | 2024 Aluminum |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 225 Degrees F |
Screw Material | Alloy Steel |
System of Measurement | Metric |
Item | Shaft Collar |
Item - Shaft Collars | Shaft Collar |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Material - Collars | 2024 Aluminum |
Bore Type - Collars | Plain Bore |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 9 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-51)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- PLEWS-EDELMANN 1/8" NPT Grease Standard Coupler Carded (05-031)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- RULAND SHAFT COLLAR KEYED (SPK-23-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (WCL-14-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- Ruland Couplings, Collars, & Adapters