Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 8mm, Steel
Mfr # MSP-8-F
Zoro # G2784433
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 18 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-8-F
- Zoro # G2784433
- UPC # 634529016374
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Metric |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Bore Type - Collars | Plain Bore |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Item | Shaft Collar |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel (31ER19)
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- LOCTITE Silicone Carbide Grease, 1LB G 80 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39473)
- BANDO Power King, K24 (K24)
- RULAND Shaft Collar, Mountable, 1.25", Steel, Outside Dia.: 2-1/16" (OF-SP-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (SP-34-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- RULAND Shaft Collar, Clamp, 2Pc, 13mm, Steel (MSP-13-F)
- CLIMAX METAL PRODUCTS C-137-BO Set Screw Collar (C-137-BO)
- Ruland Shaft Collars