Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 8mm, Plastic
Mfr # MSP-8-P
Zoro # G1966469
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8 mm
- Material Acetal Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-8-P
- Zoro # G1966469
- UPC # 634529077832
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Details
Material | Acetal Plastic |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -10 Degrees to 185 Degrees F |
Screw Material | Stainless Steel |
Material - Collars | Acetal Plastic |
Bore Type - Collars | Plain Bore |
System of Measurement | Metric |
Item | Shaft Collar |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Item - Shaft Collars | Shaft Collar |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6004ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6004ZZ (6004ZZ)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15521)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (SP-22-F)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (MSP-6E-P)
- CLIMAX METAL PRODUCTS C-193-S Set Screw Collar (C-193-S)
- Ruland Couplings, Collars, & Adapters