Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 80mm, Steel
Mfr # MSP-80-F
Zoro # G2156901
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 108 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-80-F
- Zoro # G2156901
- UPC # 634529016398
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 108 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 113.8 mm |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Bore Type - Collars | Plain Bore |
Item | Shaft Collar |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Metric |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 80 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 108 mm, Inside Height to Flat Not Applicable, Clearance Diameter 113.8 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- ROLAIR Air Compressor, 2.5 HP, 115V, 130 psi (VT25BIG)
- HERITAGE INDUSTRIAL PullOn Btn Hd Coupler 1/8-27NPT HD AL PL (H84475)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 10mm, Stainless, OD 24mm (MWCLK-10-SS)
- CLIMAX METAL PRODUCTS ISTC-200-12 One-Piece Threaded Clamping Collar (ISTC-200-12)
- Ruland Shaft Collars