Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 7mm, 2024 Aluminum
Mfr # MSP-7-A
Zoro # G3323363
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 18 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-7-A
- Zoro # G3323363
- UPC # 634529016299
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Details
Material | 2024 Aluminum |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 225 Degrees F |
Screw Material | Alloy Steel |
Material - Collars | 2024 Aluminum |
System of Measurement | Metric |
Bore Type - Collars | Plain Bore |
Item - Shaft Collars | Shaft Collar |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Item | Shaft Collar |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 7 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Stpls, 1-Ear, 66.3-69.5mm, SS (HCS1E-0695-7-SS/B)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- HERITAGE INDUSTRIAL Fitting M6x1 CS Y3 (H2106Y3)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 3.0000", Stainless, W 0.875" (SPK-48-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, 303 SS (SP-38-SS)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- Ruland Couplings, Collars, & Adapters