Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 7/8 In, Steel
Mfr # MSP-14E-F
Zoro # G9685961
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-14E-F
- Zoro # G9685961
- UPC # 634529117231
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 42 mm |
Dimension Type | Inch |
Width | 15 mm |
Screw Size | M6 |
Clearance Dia. | 49.5 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
For Shaft Diameter | 7/8 in |
Collar Width | 15 mm |
Collar Outside Diameter | 42 mm |
Clearance Diameter | 49.5 mm |
Bore Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- TOMPKINS Hydraulic Fitting-Steel12FJ CAP (0304-C-12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (CL-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/8 In, Alum (SP-26-A)
- CLIMAX METAL PRODUCTS 2C-137-S Two-Piece Clamping Collar (2C-137-S)
- Ruland Shaft Collars