Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 7/8 In, Alum
Mfr # SP-14-A
Zoro # G2983696
original price:
$13.75
14% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-14-A
- Zoro # G2983696
- UPC # 634529020500
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.875 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 5/8 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Clearance Diameter | 1.92 in |
Collar Width | 1/2 in |
For Shaft Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6011, Single Row Ball Brgs, 6011 (6011)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 15.75 inch OD (3B154SK)
- DYNABRADE Exhaust Cover, Non-Vacuum, Extreme, 59342 (59342)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- RULAND Shaft Collar, Threaded, 2Pc, 1/4-20 In, St (TSP-4-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-9/16 In, 303 SS (CL-25-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- CLIMAX METAL PRODUCTS D2C-100-S Two-Piece Clamping Collar Double Wide (D2C-100-S)
- Ruland Shaft Collars