Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 6mm, Steel
Mfr # MSP-6-F
Zoro # G0364734
original price:
$11.83
32% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 16 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-6-F
- Zoro # G0364734
- UPC # 634529016237
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 16 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 20.8 mm |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Item | Shaft Collar |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Metric |
Bore Type - Collars | Plain Bore |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 58 cfm (C38221-600)
- BERLISS 35mm x 72mm x 17mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6207-2RS BERLISS)
- DODGE P2B-GTAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (129178)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- RULAND Shaft Collar, Mountable, 20mm, Steel, Outside Dia.: 40mm (OF-MSP-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- RULAND SHAFT COLLAR (MSP-16E-TI)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- GLOBAL GSC-125-B Set Screw Collar (GSC-125-B)
- Ruland Shaft Collars