Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 60mm, Steel
Mfr # MSP-60-F
Zoro # G0990936
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-60-F
- Zoro # G0990936
- UPC # 634529016251
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 88 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 94 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Length | 25 mm |
Collar Width | 19 mm |
Collar Outside Diameter | 88 mm |
For Shaft Diameter | 60 mm |
Screw Thread Size | M8x25 |
Clearance Diameter | 94 mm |
Bore Diameter | 60 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 60 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 88 mm, Inside Height to Flat Not Applicable, Clearance Diameter 94 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSMT-M5-6 (QSMT-M5-6)
- WESTWARD High Pressure Grease Pump (21EM08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- DONALDSON Spin-On Filter (P565242)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.9375", Steel, W 0.688" (SPK-31-F)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, 303 SS (SP-28-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- CLIMAX METAL PRODUCTS 2C-025-A Two-Piece Clamping Collar (2C-025-A)
- Ruland Couplings, Collars, & Adapters