Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 5mm, 303 SS
Mfr # MSP-5-SS
Zoro # G0633735
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 16 mm
- Dimension Type Metric
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSP-5-SS
- Zoro # G0633735
- UPC # 634529016145
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 16 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 20.8 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M3x8 |
Collar Width | 9 mm |
Bore Diameter | 5 mm |
Collar Outside Diameter | 16 mm |
For Shaft Diameter | 5 mm |
Clearance Diameter | 20.8 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 5 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- DAYTON Motor Run Capacitor, 55 MFD, 5-7/16 In. H (2MDW9)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DSR02.00)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Steel (MCL-30-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (SP-30-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- RULAND Shaft Collar, Threaded, 1Pc, 5/8-11 In, St (TCL-10-11-F)
- CLIMAX METAL PRODUCTS C-050-BO Set Screw Collar 3 Pack (C-050-BOX3)
- Ruland Shaft Collars