Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 5/8 In, Steel
Mfr # SPK-10-F
Zoro # G7842064
original price:
$20.39
5% off
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SPK-10-F
- Zoro # G7842064
- UPC # 634529078075
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Keyway Width | 3/16 in |
Collar Outside Diameter | 1 5/16 in |
Keyway Depth | 3/32 in |
Clearance Diameter | 1.5 in |
Bore Diameter | 5/8 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width 3/16 in, Collar Material Grade 1215, Keyway Depth 3/32 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NP-20)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-20 (1600-8M-20)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 75in PL, T150 (750H075)
- RULAND Shaft Collar, LH Thread, 5/8"x18, Steel, Number of Pieces: 1 (TCL-10-18-F-LH)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Alum (MCL-17-A)
- RULAND Shaft Collar, LH Thread, 5/16"x18, Steel, Number of Pieces: 1 (TCL-5-18-F-LH)
- GLOBAL G1SC-162-B One-Piece Clamping Collar (G1SC-162-B)
- Ruland Couplings, Collars, & Adapters