Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 5/8 In, Alum
Mfr # SP-10-A
Zoro # G0631574
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-10-A
- Zoro # G0631574
- UPC # 634529020388
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
For Shaft Diameter | 5/8 in |
Clearance Diameter | 1.5 in |
Collar Outside Diameter | 1 5/16 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- MAX PROFESSIONAL Max Professional DG-002-114 Max Pro Di-Electric Grease 10 oz - Pack of 12 (DG-002-114)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATCL-10-8-F (ATCL-10-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1/2-20 In, St (TSP-8-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- RULAND Balanced Shaft Collar, 2pc, Bore 3.0000", Steel, OD 4 1/4" (SPB-48-F)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, 303 SS (MSP-17-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- Ruland Couplings, Collars, & Adapters