Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS
Mfr # SP-10-SS
Zoro # G0510352
original price:
$24.21
8% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-10-SS
- Zoro # G0510352
- UPC # 634529020401
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 5/8 in |
Clearance Diameter | 1.5 in |
Collar Outside Diameter | 1 5/16 in |
Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (FET-621-12FP)
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 30 Ribs Wide - 630J30 (630J30)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum (MCL-45-A)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SPK-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- Ruland Shaft Collars