Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 50mm, 303 SS
Mfr # MSP-50-SS
Zoro # G1109604
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 78 mm
- Dimension Type Metric
- Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-50-SS
- Zoro # G1109604
- UPC # 634529016176
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 78 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 84.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M8x25 |
Clearance Diameter | 84.7 mm |
Screw Length | 25 mm |
Collar Width | 19 mm |
For Shaft Diameter | 50 mm |
Collar Outside Diameter | 78 mm |
Bore Diameter | 50 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 50 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- FERNCO COUPL FLEX 3""X3"" HUB (P1059-33)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- DIVERSITECH Multiple HP Motor, CF, 208-230V (WG840468)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- Ruland Couplings, Collars, & Adapters