Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 5-7/16 In, Steel
Mfr # SPH-87-F
Zoro # G8003177
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPH-87-F
- Zoro # G8003177
- UPC # 634529024720
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5 7/16 in |
Outside Dia. | 7 1/4 in |
Dimension Type | Inch |
Width | 1 3/8 in |
Screw Size | 1/2"-20 x 2" |
Clearance Dia. | 7.492 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 1 3/8 in |
Collar Outside Diameter | 7 1/4 in |
For Shaft Diameter | 5 7/16 in |
Bore Diameter | 5 7/16 in |
Screw Thread Size | 1/2"-20x2 |
Clearance Diameter | 7.49 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 7.49 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.5000", OD 30mm, Steel (MCL-8E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Acetal (MCL-14E-P)
- RULAND Shaft Collar, Clamp, 1Pc, 50mm, Steel (MCL-50-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- Ruland Couplings, Collars, & Adapters