Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 42mm, Alum
Mfr # MSP-42-A
Zoro # G8212626
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 73 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-42-A
- Zoro # G8212626
- UPC # 634529016039
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 42 mm |
Outside Dia. | 73 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 80.1 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 80.1 mm |
For Shaft Diameter | 42 mm |
Collar Outside Diameter | 73 mm |
Bore Diameter | 42 mm |
Collar Width | 19 mm |
Screw Thread Size | M8x25 |
Screw Length | 25 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 42 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Norgren by General Purpose Miniature Relieving Filter/Regulator with GC620 Gauge and Automatic Drai (B07-202AG)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- DAYTON AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG7)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, 303 SS (MSP-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 15/16 In, 303 SS (CL-15-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- CLIMAX METAL PRODUCTS 1C-062-S One-Piece Clamping Collar (1C-062-S)
- Ruland Couplings, Collars, & Adapters