Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 4-3/4 In, Steel
Mfr # SPH-76-F
Zoro # G8335266
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 6 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SPH-76-F
- Zoro # G8335266
- UPC # 634529024614
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 3/4 in |
Outside Dia. | 6 1/2 in |
Dimension Type | Inch |
Width | 1 3/8 in |
Screw Size | 1/2"-20 x 2" |
Clearance Dia. | 6.782 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 1 3/8 in |
Collar Outside Diameter | 6 1/2 in |
Bore Diameter | 4 3/4 in |
Screw Thread Size | 1/2"-20x2 |
For Shaft Diameter | 4 3/4 in |
Clearance Diameter | 6.78 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 6 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 6.78 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 1/2'' Bore - Die Cast (5117512)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40B18F-3/4)
- DAYTON B120 V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (3X354)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3125", OD 18mm, Steel (MCL-5E-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.2500", Steel, OD 2 1/16" (SPB-20-F)
- RULAND Acme Threaded Collar, 1"-10, Stainless Steel, OD 1 3/4", ATCL-16-10-SS (ATCL-16-10-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- Ruland Shaft Collars