Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3/8 In, Steel
Mfr # SP-6-F
Zoro # G0351206
original price:
$7.49
6% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-6-F
- Zoro # G0351206
- UPC # 634529021798
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Clearance Dia. | 1 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 3/8 in |
Collar Outside Diameter | 7/8 in |
Bore Diameter | 3/8 in |
Collar Width | 11/32 in |
Screw Thread Size | #6-32 |
Clearance Diameter | 1.03 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.03 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, F4B-SCEZ-107-PCR (F4B-SCEZ-107-PCR)
- LIQUI MOLY Drain spout DIN 61 with disposable seal, 1 pc, 7924 (7924)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- NSK NSK 6311 C3, 6300 Series Single Row Deep Groove Ball Bearing (6311 C3)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND Shaft Collar, LH Thread, 3/4"x10, Steel, Bore Dia.: 3/4"-10 (TSP-12-10-F-LH)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- Ruland Shaft Collars