Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 34mm, 303 SS
Mfr # MSP-34-SS
Zoro # G8190856
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 57 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSP-34-SS
- Zoro # G8190856
- UPC # 634529015872
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 34 mm |
Outside Dia. | 57 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 62.4 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 34 mm |
Screw Thread Size | M6x18 |
Collar Outside Diameter | 57 mm |
Bore Diameter | 34 mm |
Collar Width | 15 mm |
Clearance Diameter | 62.4 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 34 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JE, EPDM Rubber (9J)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- RULAND Shaft Collar, Locknut, 1Pc, 0.969-32 In, St (TCN-05-F)
- Ruland Couplings, Collars, & Adapters