Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3/4 In, Steel
Mfr # SPK-12-F
Zoro # G8372253
original price:
$18.99
9% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-12-F
- Zoro # G8372253
- UPC # 634529078167
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 1/2 in |
Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Clearance Diameter | 1.81 in |
For Shaft Diameter | 3/4 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width 3/16 in, Collar Material Grade 1215, Keyway Depth 3/32 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B14F-1C)
- PIX Belt, B Kevlar, 5/8 x 169 in. OC (B166K)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 303 SS (MCL-8-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 10mm, Stainless, OD 24mm (MWCLK-10-SS)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, 303 SS (MSP-10-SS)
- Ruland Couplings, Collars, & Adapters