Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3/4 In, Steel
Mfr # SP-12-F
Zoro # G0500351
original price:
$10.49
5% off
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-12-F
- Zoro # G0500351
- UPC # 634529020456
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 3/4 in |
For Shaft Diameter | 3/4 in |
Collar Width | 1/2 in |
Clearance Diameter | 1.81 in |
Collar Outside Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4FV)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B10EB, Pressure Line, 10 micron, Outside-In (MF0060903)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 11707544, Pressure Line, 10 micron, Outside-In (MF0058482)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (SP-5-F)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- RULAND Shaft Collar, Set Screw, 1Pc, 16mm, 303 SS (MSC-16-SS)
- RULAND 5C Collets & 30 Taper Tool Shelf, Steel, 13" x 5", 40lb Max Load (WS-20)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- Ruland Shaft Collars