Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3/4 In, Alum
Mfr # SPK-12-A
Zoro # G7903761
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-12-A
- Zoro # G7903761
- UPC # 634529119471
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003/-0.010 in |
Keyway Width | 3/16 in |
Bore Diameter | 3/4 in |
Collar Outside Diameter | 1 1/2 in |
Keyway Depth | 3/32 in |
For Shaft Diameter | 3/4 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Clearance Diameter | 1.81 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width 3/16 in, Collar Material Grade 2024, Keyway Depth 3/32 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ8)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- SMC Valve, 5000Size, Single, 5 Port, 24VDC, 1/4" (SY5120-5WOZ-N7T)
- CAMOZZI #P6510 04-02, Male Connector, 1/4" OD X 1/8" NPT (P6510 04-02)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.7500", Steel, OD 1 1/2" (SPB-12-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SPK-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, 303 SS (SP-38-SS)
- RULAND Shaft Collar, Quick Clamp, 1-3/4 In, Alum (QCL-28-A)
- CLIMAX METAL PRODUCTS C-100-A Set Screw Collar (C-100-A)
- Ruland Couplings, Collars, & Adapters