Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS
Mfr # MSP-12E-SS
Zoro # G8387197
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 40 mm
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-12E-SS
- Zoro # G8387197
- UPC # 634529117149
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 40 mm |
Dimension Type | Inch |
Width | 15 mm |
Screw Size | M6 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
Collar Outside Diameter | 40 mm |
For Shaft Diameter | 3/4 in |
Clearance Diameter | 47.4 mm |
Bore Diameter | 3/4 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- D&D 90" Outside Length, 1/2" Top Width, 1 Ribs (A88/4L900)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, 303 SS (SP-35-SS)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (WCL-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel (CL-24-F)
- Ruland Couplings, Collars, & Adapters