Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 30mm, Alum
Mfr # MSP-30-AN
Zoro # G8393594
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 54 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSP-30-AN
- Zoro # G8393594
- UPC # 634529117798
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 54 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 30 mm |
Collar Width | 15 mm |
Screw Thread Size | M6x18 |
For Shaft Diameter | 30 mm |
Collar Outside Diameter | 54 mm |
Clearance Diameter | 59.2 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil Seal (OSN4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (33V800SK)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X10)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 2.2500", OD 88mm, Steel (MCL-36E-F)
- DAYTON Shaft Collar, Set Screw, 1/4 In, St, PK100 (1F520)
- Ruland Shaft Collars