Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 30mm, Alum
Mfr # MSP-30-A
Zoro # G0665305
original price:
$28.09
17% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 54 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-30-A
- Zoro # G0665305
- UPC # 634529015797
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 54 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 30 mm |
Clearance Diameter | 59.2 mm |
For Shaft Diameter | 30 mm |
Collar Outside Diameter | 54 mm |
Collar Width | 15 mm |
Screw Thread Size | M6 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14-7/8" Shaft L (2243019204GS)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 26mm, Steel (MCL-26-F)
- RULAND Shaft Collar, Locknut, 1.967-18 In, Steel (TCN-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, 303 SS (SP-30-SS)
- GLOBAL 1 5/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-131-B)
- Ruland Couplings, Collars, & Adapters