Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3-15/16 In, Steel
Mfr # SPH-63-F
Zoro # G7834102
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPH-63-F
- Zoro # G7834102
- UPC # 634529024485
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 15/16 in |
Outside Dia. | 5 3/4 in |
Dimension Type | Inch |
Width | 1 3/8 in |
Screw Size | 1/2"-20 x 1-3/4" |
Clearance Dia. | 6.083 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 3 15/16 in |
Screw Thread Size | 1/2"-20x1"-3/4 |
Bore Diameter | 3 15/16 in |
Collar Width | 1 3/8 in |
Clearance Diameter | 6.08 in |
Collar Outside Diameter | 5 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 6.08 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- WESTWARD Hose Extension with Swivel End, 18 In (3APF8)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1067)
- BRECO Socket, Interchange, Industrial, Brass, 1/4" (B-2CF2-B)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum (MQCL-75-A)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- Ruland Shaft Collars