Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3-13/16 In, Steel
Mfr # SPH-61-F
Zoro # G8124986
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 13/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPH-61-F
- Zoro # G8124986
- UPC # 634529024461
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 13/16 in |
Outside Dia. | 5 3/4 in |
Dimension Type | Inch |
Width | 1 3/8 in |
Screw Size | 1/2"-20 x 2" |
Clearance Dia. | 6.083 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 5 3/4 in |
Screw Thread Size | 1/2"-20x1"-3/4 |
Clearance Diameter | 6.08 in |
Bore Diameter | 3 13/16 in |
Collar Width | 1 3/8 in |
For Shaft Diameter | 3 13/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 6.08 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIMBA MFG CO Bimba-Mead Hand Lever Valve M4HV330-08-S, 4 Port, 3 Pos, 1/4" NPT, Closed Center (M4HV330-08-S)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.3750", Steel, OD 7/8" (SPB-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.2500", Steel, OD 2 1/16" (SPB-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- J.W. WINCO GN707.2-48-B25-ST 2-Piece Split Set Collar (25MOE7)
- Ruland Couplings, Collars, & Adapters