Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 28mm, Alum
Mfr # MSP-28-A
Zoro # G0587045
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 48 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSP-28-A
- Zoro # G0587045
- UPC # 634529015735
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 28 mm |
Outside Dia. | 48 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 54.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 48 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
Bore Diameter | 28 mm |
For Shaft Diameter | 28 mm |
Clearance Diameter | 54.7 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 28 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 63 Frame, 230/460V AC Voltage, 3,430 Nameplate RPM (063T34FH5302)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6012 2NSE C3)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 300 psi (PH50-0MAAA)
- DAYTON B106 V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (13V798)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST (MSP-22-ST)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (SP-26-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- J.W. WINCO GN707.2-42-B20-ST 2-Piece Split Set Collar (20MOE6)
- Ruland Couplings, Collars, & Adapters