Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 26mm, Alum
Mfr # MSP-26-AN
Zoro # G8219872
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 48 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-26-AN
- Zoro # G8219872
- UPC # 634529117729
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 26 mm |
Outside Dia. | 48 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 54.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6x16 |
Collar Outside Diameter | 48 mm |
Collar Width | 15 mm |
Clearance Diameter | 54.7 mm |
For Shaft Diameter | 26 mm |
Bore Diameter | 26 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 26 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K613)
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing (6300DDUC3)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-06-100)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F (ATSP-12-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Acetal (MCL-14E-P)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND SHAFT COLLAR (MCL-8E-TI)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, 303 SS (MSP-40-SS)
- Ruland Shaft Collars