Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 22mm, Steel
Mfr # MSP-22-F
Zoro # G3260336
original price:
$18.31
21% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 42 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-22-F
- Zoro # G3260336
- UPC # 634529015599
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 22 mm |
Outside Dia. | 42 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 49.5 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 42 mm |
Bore Diameter | 22 mm |
Clearance Diameter | 49.5 mm |
For Shaft Diameter | 22 mm |
Collar Width | 15 mm |
Screw Thread Size | M6 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 22 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZE C3)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- RULAND Shaft Collar, Alum, 2 pcs, 40mm Bore Dia. (ENSP60-40MM-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 19mm, OD 40mm, Plastic, MCL-19-P (MCL-19-P)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Plastic (MCL-16-P)
- RULAND Shaft Collar, Mountable, 40mm, Steel, Dimension Type: Metric (OF-MSP-40-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- Ruland Shaft Collars