Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 22mm, 303 SS
Mfr # MSP-22-SS
Zoro # G2026026
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 42 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-22-SS
- Zoro # G2026026
- UPC # 634529015605
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 22 mm |
Outside Dia. | 42 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 49.5 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 42 mm |
For Shaft Diameter | 22 mm |
Bore Diameter | 22 mm |
Clearance Diameter | 49.5 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 22 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3710T, 7.5HP, 1755RPM, 3PH, 60HZ, 213T, 3728M, TEAO, F (AOM3710T)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P560693, Suction, 10 micron (ZX-P560693)
- OREGON Replacement Belt, Premium, Comet 203591, 3/4 in X 29-1/8 in (15-333)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-11)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SPK-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (CL-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 14mm, 303 SS (MCL-14-SS)
- RULAND Shaft Collar, Alum, 1 pc, 10mm Bore Dia. (ENCL20-10MM-A)
- DAYTON 1L671 One-Piece Clamping Collar (1L671)
- Ruland Shaft Collars