Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2 In, Steel
Mfr # WSP-32-F
Zoro # G8356415
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WSP-32-F
- Zoro # G8356415
- UPC # 634529136829
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 9 mm |
Screw Size | 5/16"-24 |
Clearance Dia. | 20.8 mm |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 2 in |
Collar Outside Diameter | 3 in |
Clearance Diameter | 3.36 in |
Bore Diameter | 2 in |
Collar Width | 1 15/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.36 in, Collar Width 1 15/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (7650 OLP)
- LOCTITE Silicone Carbide Grease, 1LB E 120 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39452)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (CWDM3542)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18 In, St (TSP-10-18-F)
- RULAND SHAFT COLLAR (MCL-35-FZ)
- CLIMAX METAL PRODUCTS 2C-162-A Two-Piece Clamping Collar (2C-162-A)
- Ruland Shaft Collars